Beli thrust bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Thrust Needle Roller Bearing (Laher Bambu)
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    NTN Thrust Needle Roller Bearing (Laher Bambu)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  2. SKF Needle Roller and Cage Thrust Assembly (Laher Jarum)
    Mulai

    Rp52.900

    SKF Needle Roller and Cage Thrust Assembly (Laher Jarum)
    Deskripsi:
    Needle roller and cage thrust assemblies are designed to accommodate heavy axial loads and peak loads in one direction. They provide a high degree of stiffness within a minimum axial space. In applications where the faces of adjacent machine components serve as raceways, needle roller thrust bearings take up no more space than a conventional thrust washer. The bearings can also be combined with bearing washers to create complete bearings.
    atribut:
    • Bearing Material: Bearing steel
    • Bearing Part: Needle roller and cage assembly
    • Cage: Sheet steel
    • Coating: Without
    • Roller Grade: G2
  3. NTN Needle Roller Thrust Bearing (Laher Bambu)
    23%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp12.900

  4. NACHI Thrust Spherical Roller Bearing 29300
    Mulai

    Rp10.999.900

    NACHI Thrust Spherical Roller Bearing 29300
    atribut:
    • Shield Form: Open form
    • Outer Ring Type: flat
    • Track Ring Line Number: Single row
    • Track Ring Form: Self-aligning roller bearing
    • Load Direction: Thrust
    • Body Material: High carbon chromium bearing steel
    • JIS Grade: 0
    • Rolling Element Material: High carbon chromium bearing steel
  5. TRITAN Needle Roller Thrust Bearing & Washer
    Mulai

    Rp779.900

    TRITAN Needle Roller Thrust Bearing & Washer
    Deskripsi:
    These needle roller thrust bearings consist of a roller and axial cage assembly. The cage retains and guides the large number of needle rollers. They're used in applications where adjacent components function as the bearing's raceway.
    atribut:
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -5
  6. SKF Thrust Spherical Roller Bearings (Laher)
    Mulai

    Rp9.199.900

    SKF Thrust Spherical Roller Bearings (Laher)
    Deskripsi:
    Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
    atribut:
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Locating Feature, Housing Washer: None
    • SKF Performance Class: SKF Explorer
    • Tolerance Class: Normal
  7. INA Ball Thrust Bearing
    Mulai

    Rp959.900

    INA Ball Thrust Bearing
    Deskripsi:
    These banded ball thrust bearings ease installation and provide extra protection to the internal bearing components against contaminants. They consist of a housing washer, a shaft washer, and a ball and cage assembly that are banded together as one unit.
    atribut:
    • UNSPSC: 31171507
    • Ball Material: Steel
    • Ball Material Grade: 100Cr6
    • Cage Material: Steel
    • Cage Material Grade: Sheet Steel
    • Lubricant Material: Oil
    • Lubrication Openings: Lubrication Hole
    • Maximum Temperature (°F): 250
    • Minimum Temperature (°F): -20
    • Race Form: Grooved
    • Thrust Bearing Type: Banded Ball Thrust Bearing
    • Washer Material: Steel
    • Washer Material Grade: 100Cr6
  8. ASB Thrust Ball Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

  9. NTN Single Thrust Ball Bearing 51400 Series
    27%
    Mulai

    Rp289.900

    NTN Single Thrust Ball Bearing 51400 Series
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Load Direction: radial
    • JIS Grade: 0
    • Outer Ring Type: flat
    • Race ring Shape: Thrust ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
  10. CRAFT BEARINGS Thrust Bearing (Laher)
    Mulai

    Rp30.900

    CRAFT BEARINGS Thrust Bearing (Laher)
    Deskripsi:
    Single direction thrust bearings CRAFT bearings Single Direction Thrust Ball Bearings consist of two flat washers with raceways, balls and cage which are detachable. The washers have a flat seating surface therefore they have to be embedded so that all balls are equally loaded. Bearings only transfer axial loads in one direction. Cage Thrust ball bearings have as standard pressed steel cage, where the material and application is not marked. Larger size bearings use massive brass cage to offer more robust solutions.
  11. NTN Single Direction Thrust Ball Bearing
    26%
    Mulai

    Rp139.900

    NTN Single Direction Thrust Ball Bearing
    atribut:
    • Precision Grade: JIS B 1514 0 class
    • Finishing Material: High Carbon Chromium Steel Bearing
    • Working Temperature Range (°C): -40 to 120
  12. TIMKEN Tapered Roller Bearing TSF Series (Laher Tirus)
    Mulai

    Rp1.499.900

    TIMKEN Tapered Roller Bearing TSF Series (Laher Tirus)
    Deskripsi:
    Like the TS Bearing design, the TSF design consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft. TSF Bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
    atribut:
    • Cage Material: Stamped Steel
    • Design Unit: Imperial
  13. NTN Thrust Cylindrical Roller Bearing
    Mulai

    Rp189.900

    NTN Thrust Cylindrical Roller Bearing
    atribut:
    • Load Direction: Thrust
    • Material (Main Unit): High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  14. monotaro Ball Bearing 6900 Series 2Rs (Both Sides Contact Rubber Seal Type) (Laher)
    Mulai

    Rp44.900

    monotaro Ball Bearing 6900 Series 2Rs (Both Sides Contact Rubber Seal Type) (Laher)
    atribut:
    • Shield Shape: Both sides contact rubber seal type
    • Bearing Ring Shape: Deep groove ball bearings
    • Body Material: High carbon chromium bearing steel
    • JIS Grade: 0
    • Load Direction: radial
    • Races the Number of Columns: Single row
    • The Outer Ring Type: flat
    • The Rolling Element Material: High carbon chromium bearing steel
  15. NTN Needle Roller Bearing With Cage (Laher Jarum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    NTN Needle Roller Bearing With Cage (Laher Jarum)
    atribut:
    • Race ring Shape: Needle roller bearing
  16. SKF Spherical Roller Thrust Bearing With Stamped Steel Cage E Type
    Mulai

    Rp47.999.900

    SKF Spherical Roller Thrust Bearing With Stamped Steel Cage E Type
    Deskripsi:
    Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
    atribut:
    • Bore Type: Cylindrical
    • Locating Feature, Housing Washer: None
    • Tolerance Class: Normal
  17. SKF Thrust Ball Bearings (Bearing Aksial)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

    SKF Thrust Ball Bearings (Bearing Aksial)
    Deskripsi:
    Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.
    atribut:
    • Bearing Material: Bearing steel
    • Coating: Without
    • Tolerance Class: Normal
  18. TIMKEN Tapered Roller Bearing Single Cup (Laher Tirus)
    Mulai

    Rp109.900

    TIMKEN Tapered Roller Bearing Single Cup (Laher Tirus)
    Deskripsi:
    This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
  19. SKF Drawn Cup Needle Roller Bearing (Laher Bambu)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    SKF Drawn Cup Needle Roller Bearing (Laher Bambu)
    Deskripsi:
    Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
Daftar Harga thrust bearing Terbaru October 2026
NTN Thrust Needle Roller Bearing (Laher Bambu)Rp31.900
SKF Needle Roller and Cage Thrust Assembly (Laher Jarum)Rp52.900
NTN Needle Roller Thrust Bearing (Laher Bambu)Rp12.900
NACHI Thrust Spherical Roller Bearing 29300Rp10.999.900
TRITAN Needle Roller Thrust Bearing & WasherRp779.900
SKF Thrust Spherical Roller Bearings (Laher)Rp9.199.900
INA Ball Thrust BearingRp959.900
ASB Thrust Ball Bearing (Laher)Rp6.900
NTN Single Thrust Ball Bearing 51400 SeriesRp289.900
CRAFT BEARINGS Thrust Bearing (Laher)Rp30.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)